-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adjustable Strap |
---|---|
Color | Sliver/Black |
Material | Galvanized Steel and Polypropylene |
Max. Capacity | 99 Lb. |
Mounting Location | Wall |
---|---|
Mounting Type | Wall |
Type | Cable Support |
Height (cm) | 2.54 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 19.05 |
HS Code | 8302416080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.22 |
Please note that the item you have bought is a 115V.