-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Triage Tape Kit |
---|---|
Color | (6) Rolls Red Flagging Tape, (6) Rolls Yellow Flagging Tape, (3) Rolls Green Flagging Tape, (1) Roll White Flagging Tape, (1) Roll Black Flagging Tape, (1) Roll CAUTION DO NOT ENTER Barricade Tape, (1) Roll COMAND POST Barricade Tape, (1) Roll PUBLIC INFO |
Material | Polyethylene |
---|
Height (cm) | 25.4 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 60.96 |
HS Code | 3920100000 |
---|---|
Country Of Origin | US |
Weight (kg) | 8.39 |
Please note that the item you have bought is a 115V.