BUSSMANN STD6 Low Voltage Fuse 6a Standard 240vac
Item: AA9JJV
Model: STD6
Cross Ref: 1DK65
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Low Voltage Fuse |
Body Material |
Ceramic |
Body Style |
Bolt-On |
Diameter |
1/2" |
Element |
Single |
Fuse Amps |
6 |
Indicating / Nonindicating |
Nonindicating |
Interrupt Rating |
80kA at 240 VAC |
Length |
1.875" |
Rejection / Nonrejection |
Nonrejection |
Speed |
Fast Acting |
Voltage Rating |
240 VAC |
Shipping Information
Height (cm) |
4.83 |
Length (cm) |
5.08 |
Width (cm) |
3.3 |
HS Code |
8536100040 |
Country Of Origin |
IN |
Weight (kg) |
0.011 |
UPC |
051712844642 |