BUSSMANN SSD10 Low Voltage Fuse 10a Ssd 240vac
Item: AA9JJU
Model: SSD10
Cross Ref: 1DK51
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Low Voltage Fuse |
Body Material |
Ceramic |
Body Style |
Blade |
Diameter |
1/2" |
Element |
Single |
Fuse Amps |
10 |
Indicating / Nonindicating |
Nonindicating |
Interrupt Rating |
80kA at 240 VAC |
Length |
1.875" |
Rejection / Nonrejection |
Nonrejection |
Speed |
Fast Acting |
Voltage Rating |
240 VAC |
Shipping Information
Height (cm) |
12.45 |
Length (cm) |
5.08 |
Width (cm) |
3.05 |
HS Code |
8536100040 |
Country Of Origin |
IN |
Weight (kg) |
0.0099 |
UPC |
051712841238 |