BUSSMANN 32 A Fuse; NSD32M36; High Rapturing Capacity, 415 VAC
  • Model: NSD32M36
  • Item: AA9JYD
  • Cross: 1DM89

BUSSMANNBUSSMANN

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£23.76 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemLow Voltage Fuse
    Body MaterialCeramic
    Body StyleBlade
    Diameter11/16"
    ElementDual
    Fuse Amps32
    Indicating / NonindicatingNonindicating
    Interrupt Rating80kA at 415VAC
    Length1-5/16"
    Rejection / NonrejectionNonrejection
    SpeedTime Delay
    Voltage Rating415VAC

    Shipping Info:

    Ship weight (kg) 0.02
    Ship height (cm)1.78
    Ship length (cm)7.62
    Ship width (cm)1.78
    HS code8536100040
    Country of OriginGB

    Product Details:

    • 32 A fuse featuring a current limiting mechanism to facilitate minimum let-through energy for protecting power distribution panels and load centres
    • Adheres to IEC 60269 and BS88 standards