BUSSMANN NOS-60 Low Voltage Fuse 60a Class K5 Nos 600vac
  • Model: NOS-60
  • Item: AE2GWJ
  • Cross: 4XH13

BUSSMANNBUSSMANN
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BUSSMANN NOS-60 Low Voltage Fuse 60a Class K5 Nos 600vac | AE2GWJ 4XH13
Hover to zoom
In Stock
£25.71 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemFuse
    Body MaterialMelamine
    Body StyleCylindrical
    ClassK5
    Diameter1-1/16"
    ElementSingle
    Functionally Equal ToFerraz/Gould OTS, Littelfuse NLS
    Fuse Amps60
    Indicating / NonindicatingNonindicating
    Interrupt Rating50kA at 600VAC
    Length5.5"
    Rejection / NonrejectionNonrejection
    SpeedFast Acting
    TypeNonrenewable
    Voltage Rating600VAC

    Shipping Info:

    Ship weight (kg) 0.14
    Ship height (cm)2.79
    Ship length (cm)13.97
    Ship width (cm)2.79
    HS code8536100040
    Country of OriginMX