-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fuse |
---|---|
Body Material | Melamine |
Body Style | Cylindrical |
Class | K5 |
Diameter | 13/16" |
Element | Single |
Functionally Equal To | Ferraz/Gould OTS, Littelfuse NLS |
Fuse Amps | 10 |
Indicating / Nonindicating | Nonindicating |
---|---|
Interrupt Rating | 50kA at 600 VAC |
Length | 5" |
Rejection / Nonrejection | Nonrejection |
Speed | Fast Acting |
Type | Nonrenewable |
Voltage Rating | 600 VAC |
Height (cm) | 2.03 |
---|---|
Length (cm) | 12.95 |
Width (cm) | 2.03 |
HS Code | 8536100040 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.063 |
UPC | 051712310109 |
Please note that the item you have bought is a 115V.