BUSSMANN JJS-60 Non-Indicating Fuse, 60 A, 600 VAC
  • Model: JJS-60
  • Item: AE8QXB
  • Cross: 6F485

BUSSMANNBUSSMANN

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£40.62 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemFuse
    Body MaterialMelamine
    Body StyleCylindrical
    ClassT
    Diameter13/16"
    ElementSingle
    Functionally Equal ToFerraz/Gould AGT, Littlefuse JLLS
    Fuse Amps60
    Indicating / NonindicatingNonindicating
    Interrupt Rating200kA at 600VAC
    Length1.5"
    Rejection / NonrejectionNonrejection
    SpeedFast Acting
    Voltage Rating600VAC

    Shipping Info:

    Ship weight (kg) 0.03
    Ship height (cm)2.54
    Ship length (cm)4.06
    Ship width (cm)2.54
    HS code8536100040
    Country of OriginMX

    Product Details:

    • Limitron Class T fuse widely used in critical industrial or commercial applications with specific current limitation requirements, such as electric heat circuits, load centres and disconnect switches
    • UL-listed and CSA-certified fast-acting configuration with a current interrupting rate of 200 kA at 600 VAC