BUSSMANN FNQ-R-2 Time-Delay Fuse, 2 A, 600 VAC
  • Model: FNQ-R-2
  • Item: AE8QJJ
  • Cross: 6F114

BUSSMANNBUSSMANN

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£35.82 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemFuse
    Body MaterialMelamine
    Body StyleCylindrical
    ClassCC
    Diameter13/32"
    ElementDual
    Functionally Equal ToFerraz/Gould ATDR, Littlefuse KLD-R
    Fuse Amps2
    Indicating / NonindicatingNonindicating
    Interrupt Rating200kA at 600VAC
    Length1.5"
    Rejection / NonrejectionRejection
    SpeedTime Delay
    Voltage Rating600VAC
    UPC51712507974

    Shipping Info:

    Ship weight (kg) 0.01
    Ship height (cm)1.02
    Ship length (cm)3.81
    Ship width (cm)1.02
    HS code8536100040
    Country of OriginMX

    Product Details:

    • Class CC Limitron fuse capable of providing 10 times better current limitation to help curb equipment damage caused by short-circuit conditions
    • Allows high inrush currents, with an enhanced time-delay performance than the UL-listed minimum value of 12 seconds at 200 % 
    • 200 kA interrupting rating complies with NEC Section 110.9 for handling large-capacity systems