-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sleeve Bearing |
---|---|
Color | Silver/Bronze |
Inside Dia. | 2.25" |
Length | 4" |
Material | C96900 Cast Bronze, ToughMet 3 |
Max. Pv | 275,000 |
---|---|
Number of Pieces | 1 |
Outside Dia. | 2.5" |
Temp. Range | -250 Degrees to +550 Degrees |
Height (cm) | 30.48 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 5.08 |
HS Code | 8483308040 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.53 |
UPC | 717905244827 |
Please note that the item you have bought is a 115V.