BRYANT RSD115
  • Model: RSD115
  • Item: CD2FHK
  • Cross: 52HF19

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BRYANT RSD115 | CD2FHK 52HF19
Hover to zoom
In Stock
£3.57 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemWall Switch
    ColorBrown
    Amps AC15
    Description/Special FeaturesThermoplastic Cover/Base
    LockingNo
    Rated HP1 to 2
    Switch FunctionMaintained
    Switch Type1-Pole
    Wiring MethodPush and Side
    Switch StyleRocker
    Application EnvironmentGeneral Purpose
    AntimicrobialNo

    Shipping Info:

    Ship weight (kg) 0.06

    Sent to your email in 30 min

    Model: RSD115Item: CD2FHKCross: 52HF19