-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Receptacle |
---|---|
Amps | 15 |
Application Environment | Heavy Use Industrial/Harsh Environments |
Color | Brown |
HP | 0.5 |
Material | Nylon |
Mounting Type | Flush |
NEMA Plug Configuration | 5-15R |
Number of Gangs | 1 |
Number of Poles | 2 |
Number of Wires | 3 |
---|---|
Outlet Type | Standard Duplex |
Phase | 1 |
Power Indicator | No |
Surge Suppression | No |
Type | Straight Blade |
Voltage | 125 VAC |
Weather Resistant | No |
Wiring Method | Back and Side |
Weight (kg) | 0.0945 |
---|
Please note that the item you have bought is a 115V.