BRYANT 71430FR
  • Model: 71430FR
  • Item: CD2FGK
  • Cross: 49YX59

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BRYANT | 71430FR | CD2FGK | 49YX59 | Locking Receptacle
Hover to zoom
In Stock
£38.37 / unit
Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemLocking Receptacle
    ColorBlack
    Amps30
    GradeIndustrial
    HP2.0
    MaterialNylon
    Mounting TypeFlush Mount
    NEMA ConfigurationL14-30R
    Number of Poles3
    Number of Wires4
    Phase1
    TypeNon-Shrouded
    Voltage125/250VAC
    Wiring TypeStandard

    Shipping Info:

    Ship weight (kg) 0.13

    Sent to your email in 30 min

    Model: 71430FRItem: CD2FGKCross: 49YX59

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '38.37', 'items': [{ 'id': 'CD2FGK', 'google_business_vertical': 'retail' }] }); }, 5000);