BRYANT 70630NP Industrial Grade Non-Shrouded Locking Plug, Black/White, 30A

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£29.50 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 70630NP

  • Item: CD3KHK

  • Cross Ref: 49YX27

Product Specifications:

ItemLocking Plug
ColorBlack/White
Amps30
Cord Size0.300" to 0.950"
GradeIndustrial
HP2.0
IP RatingNot Rated
MaterialNylon
NEMA Plug ConfigurationL6-30P
Number of Poles2
Number of Wires3
Phase1
TypeNon-Shrouded
Voltage250VAC
Wiring TypeStandard
AntimicrobialNo

Shipping Info:

Ship weight (kg) 0.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes