-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Locking Connector |
---|---|
Amps | 20 |
Antimicrobial | No |
Color | Black/White |
Cord Size | 0.300" to 0.655" |
Grade | Industrial |
IP Rating | 20 |
Material | Nylon |
NEMA Plug Configuration | L6-20R |
---|---|
Number of Poles | 2 |
Number of Wires | 3 |
Phase | 1 |
Power Indicator | No |
Type | Non-Shrouded |
Voltage | 250 VAC |
Wiring Type | Standard |
Weight (kg) | 0.1485 |
---|
Please note that the item you have bought is a 115V.