-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Locking Plug |
---|---|
Amps | 15 |
Antimicrobial | No |
Color | Black/White |
Cord Size | 0.300" to 0.655" |
Grade | Industrial |
HP | 0.5 |
IP Rating | Not Rated |
Material | Nylon |
---|---|
NEMA Plug Configuration | L6-15P |
Number of Poles | 2 |
Number of Wires | 3 |
Phase | 1 |
Type | Non-Shrouded |
Voltage | 250 VAC |
Wiring Type | Standard |
Weight (kg) | 0.045 |
---|
Please note that the item you have bought is a 115V.