• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

BRYANT 70615FR

BRYANT 70615FR

In Stock
£21.75 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 70615FR
  • Item: CD2FGJ
  • Cross Ref: 49YX53
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Locking Receptacle
Color Black
Amps 15
Grade Industrial
HP 1.5
Material Nylon
Mounting Type Flush Mount
NEMA Configuration L6-15R
Number of Poles 2
Number of Wires 3
Phase 1
Type Non-Shrouded
Voltage 250VAC
Wiring Type Standard

Shipping Info:

Ship weight (kg) 0.05