• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

BRYANT 70520FR

BRYANT 70520FR

In Stock
£22.82 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 70520FR
  • Item: CD2FGH
  • Cross Ref: 49YX51
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Locking Receptacle
Color Black
Amps 20
Grade Industrial
HP 1.0
Material Nylon
Mounting Type Flush Mount
NEMA Configuration L5-20R
Number of Poles 2
Number of Wires 3
Phase 1
Type Non-Shrouded
Voltage 125VAC
Wiring Type Standard

Shipping Info:

Ship weight (kg) 0.11