• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

BROWN & SHARPE 599-921-10 Parallel Set 10 Pr 1/2 To 1-5/8 In

BROWN & SHARPE 599-921-10 Parallel Set 10 Pr 1/2 To 1-5/8 In

In Stock
£376.35 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 599-921-10
  • Item: AE6MJM
  • Cross Ref: 5TZU3
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Parallel Set
Length 6"
Measuring Range 1/2 to 1-5/8"
Width 1/8"

Shipping Info:

Ship weight (kg) 2.36
Ship height (cm) 6.35
Ship length (cm) 21.84
Ship width (cm) 18.03
HS code 9017800000
Country of Origin US

Product Details:

  • Number of Pairs (10)
  • Parallelism (In.) (+/-0.0002)