-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Center Punch |
---|---|
Adjustable | Yes |
Diameter | 1/2" |
Finish | Blue Corrosion Resistant |
Length | 4" |
---|---|
Material | Chrome Vanadium Steel |
Number of Pieces | 1 |
Point | 0.0001" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 7.87 |
HS Code | 9017800000 |
---|---|
Weight (kg) | 0.1125 |
UPC | 622419445793 |
Please note that the item you have bought is a 115V.