Some Brown & Sharpe MPNs cross individual references to the equivalent Westward or Starrett model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Brown & Sharpe products available.
Shipping
These Brown & Sharpe products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Brown & Sharpe items are delivered by courier shipment and air freight for minimum downtime.
About Brown & Sharpe
The Brown & Sharpe catalogue incorporates a wide range of hand tools, optical measuring systems, coordinate measuring machines and 1D, 2D & 3D benchtop measuring machines. Brown & Sharpe dial calipers measure the inside diameter (ID), outside diameter (OD), depth and steps of a workpiece; ideal for use in metalworking, architecture and machinery. These units feature a 1.25-inch rotating dial with an accuracy of 0.100 inches per revolution for precise measurement. They have a knurled lock for locking the dial and holding the sliding jaw in position and are further integrated with a covered rack that protects the gear from ingress of foreign matter, preventing measurement errors. Choose from a broad range of these calipers and other tools, such as micrometers, gauges and dial indicators on Raptor Supplies.
Major Trade Names
BesTest Indicators
These indicators feature a constant clockwise rotation indicator pointer that rotates clockwise, eliminating minus or plus confusion. They feature a monoblock body design with all pinions mounted in jewelled bearings in an isolated assembly. Users can set the swivelling or contact points over a 210-...
1/2 inch arc for measuring hard-to-reach areas. They allow top, front & back mounting for easy installation and come with chrome plating for corrosion resistance. They also offer a double lever system for bi-directional automatic reversal measuring.
Twin-Cal IP0 Series Electronic Calipers
The brand's 00590095 Twin-Cal IP0 series electronic calipers have a 0 to 2 inches measuring range with 0.0005-inch resolution and 0.00 inches accuracy for obtaining inside, outside, depth and step dimensions for accurate measurement uses. These calipers feature an LCD screen with on / off control bu...
ttons and inch / mm conversion mode. They have frames made of stainless steel for corrosion resistance and a knurled clamping screw for locking the slide to save the measurement. The data output port of these calipers provides a connection to a computer with an optional wireless system using a TESA TLC-Twin wireless station or TESA TLC cable. They meet ISO 85-dimensional standards and are IP67 rated for protection from dust & liquids. They come equipped with a lithium battery for better power efficiency and a fitted storage case for added safety.
Brown & Sharpe Competitive Advantages
GLOBAL 544/574 CMMs
Brown & Sharpe GLOBAL 544 / 574 coordinate measuring machines offer form, position and dimension measurement capability in a single CMM. These CMMs feature a simple, proven design with 20% lesser parts than traditional CMMs for reduced maintenance and improved reliability. They feature Point, Click and Scan Technology that combines and optimizes ac...
curacy and temperature compensation systems, advanced algorithms and motion controllers for supporting high-accuracy, high-speed analogue closed & open loop scanning applications. This advanced technology provides high-speed scanning by generating scans automatically and inserting moves or probing paths to avoid obstacles.
Frequently Asked Questions
Where are Brown and Sharpe's tools made?
Since the acquisition, Hexagon Metrology's TESA division has been manufacturing Brown & Sharpe-brand hand tools in Switzerland.
What are the advantages of shop-floor CMMs?
These CMMs feature hard bearings to eliminate moisture & contaminants and provide real-time temperature compensation.
What does a CMM do?
A CMM or coordinate measuring machine is a piece of equipment used for measuring the geometries of physical objects. The CMMs use a probing system for detecting discreet points on the surfaces of objects.