• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

BROAN A80HD

BROAN A80HD

In Stock
£131.12 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: A80HD
  • Item: CD2FEC
  • Cross Ref: 45KA79
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Bathroom Fan
Amps 0.37
CFM @ 0.100-In. SP 80
Discharge Horizontal
Duct Dia. 4"
Grille Length 12"
Grille Material White Polymeric
Grille Width 11"
Heater No
Housing Height 5.75"
Housing Length 10"
Housing Material Galvanized Steel
Housing Width 9.25"
Hz 60
Mounting Location Ceiling
Number of Speeds 1
Phase 1
Profile Medium
Requires Ductwork
Sones @ 0.100-In. SP @ 5 Ft. 2.0
Voltage 120V
Watts 28.2

Shipping Info:

Ship weight (kg) 3.83