BRIGGS & STRATTON 30651 Recoil Gasoline Portable Inverter Generator, 1700 Rated Watts, 120 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1035.50 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 30651

  • Item: CD3URZ

  • Cross Ref: 45NL55

Product Specifications:

ItemPortable Inverter Generator
Air Cleaner TypeFoam
Amps14.0
Cylinder MaterialAluminum
Engine Displacement111cc
Fuel Tank Capacity1.0 gal.
Fuel TypeGasoline
Full Power SwitchYes
Height17.375"
Length21"
Low Oil Shut DownYes
Run Time @ Full Load3.0 hr.
Sound Level59
Starter TypeRecoil
Surge Watts2200
Voltage120VAC
Watts1700
Width14-13/34"

Shipping Info:

Ship weight (kg) 31.95

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes