BRIGGS & STRATTON 20683 Gas Cart Pressure Washer, Cold Water Type, 2.3 Gpm, 2800 Psi

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£559.82 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 20683

  • Item: CD3WWZ

  • Cross Ref: 400H36

Product Specifications:

ItemPressure Washer
Burner FuelGasoline
Duty RatingHeavy Duty (2800 to 3299 psi)
Engine BrandBriggs and Stratton
Engine Displacement163cc
Flow Rate2.3 gpm
Fuel TypeGas
Gross Torque7.25 lb.-ft.
Height23"
Hose Dimensions1/4" x 25 ft.
Length24"
Net Weight59 lb.
Operating Pressure2800 PSI
Piston MaterialCeramic
Pump TypeAxial
Starter TypeRecoil
StyleCart
Usable Hours per Week10 to 20
Warranty2 yr.
Water Output Temp.Cold
Width17"

Shipping Info:

Ship weight (kg) 28.8

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes