BRANSON 101-063-962R Sonifier, 0.2mL to 150mL, 150W, 117V

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£5097.43 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 101-063-962R

  • Item: CD3QVE

  • Cross Ref: 52KC49

Product Specifications:

ItemSonifier
MaterialPlastic
Overall Depth16"
Overall Height16"
Overall Width7.500"
Shaft Length292mm
StyleStandard
Voltage117

Shipping Info:

Ship weight (kg) 7.65

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes