BRANSON 101-063-1097R Sonifier, 0.2mL to 150mL, 150W, 240V

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£5321.36 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 101-063-1097R

  • Item: CD3URF

  • Cross Ref: 52KC52

Product Specifications:

ItemSonifier
MaterialPlastic
Overall Depth16"
Overall Height16"
Overall Width7.500"
Shaft Length292mm
StyleEuropean
Voltage240

Shipping Info:

Ship weight (kg) 7.65

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes