Sign In

BRANSON 100-214-239 250/450 Digital Manual

In Stock
Item: AD4NNQ
Model: 100-214-239
Cross Ref: 41V379

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$102.91 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item 250/450 Digital Manual

Shipping Information

Height (cm) 10.16
Length (cm) 30.48
Width (cm) 30.48
HS Code 8515902000
Country Of Origin MX
Weight (kg) 0.45

Explore Products

Please note that the item you have bought is a 115V.

Agree