Sign In

BRANSON 100-098-249 Adapter Stud 250 450 Sonifiers

In Stock
Item: AD4NNJ
Model: 100-098-249
Cross Ref: 41V373

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$25.25 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Adapter Stud, 250 & 450 Sonifiers

Shipping Information

Height (cm) 12.7
Length (cm) 12.7
Width (cm) 12.7
HS Code 8515902000
Country Of Origin US
Weight (kg) 0.9

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree