BRAEBURN SYSTEMS 5220 Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£139.38 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: 5220

  • Item: CD2MFY

  • Cross Ref: 54DC10

Product Specifications:

ItemLow Voltage Thermostat
ColorWhite
Agency ComplianceROHS
Batteries IncludedYes
Battery BackupYes
Control Range45 Degrees to 90 Degrees F
Depth1-27/64"
Display ColorBlue
Display Size5 sq. in.
Display TypeLCD, Backlit
Fan SwitchingAuto-On-Program
Green Certification or Other RecognitionEnergy Aware
Height5-4/64"
Key Pad LockoutYes
Mounting LocationWall
Mounting TypeRemovable Base
Power MethodHardwired/Battery
Programs per Week7, 5-2, 5-1-1, or Nonprogrammable
Remote Sensing CapabilityYes
Stages Heat3
System SwitchingAuto-Heat-Cool
Temp. Settings per Day4, 2, 1, 0
Temporary Program OverrideYes
Terminal DesignationsRC, RH, W2, W1/E/W3, C, L, Y1, O/B/V3, G, S2, S1
Voltage18 to 30VAC
Width4-23/32"

Shipping Info:

Ship weight (kg) 0.44

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes