-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multitag(R) Holder |
---|---|
Height | 8.25" |
Legend/Background Color | Black and Red/White |
Material | Plastic |
---|---|
Width | 2.25" |
Height (cm) | 6.73 |
---|---|
Length (cm) | 9.27 |
Width (cm) | 24.26 |
HS Code | 3926909980 |
---|---|
Country Of Origin | GB |
Weight (kg) | 0.37 |
Please note that the item you have bought is a 115V.