-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Marker, Wire Sleeve |
---|---|
Color | Yellow |
Material | PermaSleeve(R) Polyolefin |
---|
Height (cm) | 16.51 |
---|---|
Length (cm) | 15.88 |
Width (cm) | 12.07 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3529 |
Please note that the item you have bought is a 115V.