-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Media Wipers |
---|
Height (cm) | 3.18 |
---|---|
Length (cm) | 1.52 |
Width (cm) | 13.08 |
HS Code | 8443995050 |
---|---|
Country Of Origin | MY |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.