-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Warning Stake With Point |
---|---|
Color | Red |
Height | 66" |
Material | B-130 Reinforced Polymer |
---|---|
Width | 3.75" |
Height (cm) | 0.97 |
---|---|
Length (cm) | 167.64 |
Width (cm) | 9.68 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.46 |
Please note that the item you have bought is a 115V.