-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Barricade Tape |
---|---|
Color | Black/Yellow |
Material | Polyethylene |
Roll Length | 1000ft. |
---|---|
Roll Width | 3" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 17.78 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.4062 |
Please note that the item you have bought is a 115V.