-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hold Tag |
---|---|
Grommet | Metal |
Height | 3" |
Hole Size | 3/8" |
Legend/Background Color | Black/Yellow |
---|---|
Material | Cardstock |
Width | 5.75" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 22.61 |
Width (cm) | 12.19 |
HS Code | 4821104000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.29 |
Please note that the item you have bought is a 115V.