BRADY 86615 Emergency Shower Eye Wash Test Received Tag Metric - Pack Of 10
  • Model: 86615
  • Item: AE2TGT
  • Cross: 4ZH14

BRADYBRADY
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BRADY 86615 Emergency Shower Eye Wash Test Received Tag Metric - Pack Of 10 | AE2TGT 4ZH14
Hover to zoom
In Stock
£27.94 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemEye Wash/Shower Inspection Tag
    GrommetMetal
    Height7"
    Hole Size3/8"
    Legend/Background ColorGreen/White
    MaterialEconomy Polyester
    Reverse Side LegendInspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
    Width4"
    Withstand Pull Force50 lb.

    Shipping Info:

    Ship weight (kg) 0.14
    Ship height (cm)1.78
    Ship length (cm)18.03
    Ship width (cm)10.41
    HS code4911998000
    Country of OriginMX