-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Inspection Tag |
---|---|
Background Color | White |
Header | Emergency Shower & Eye Wash Test Record |
Height | 7" |
Hole Size | 3/8" |
Indoor/Outdoor Usage | Indoor/Outdoor |
Language | English |
Legend Color | Green |
---|---|
Legend Style | Text |
Material | Polyester |
Reverse Side Legend | Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Date/By/Do Not Remove This Tag |
Shape | Rectangle |
Width | 4" |
Withstand Pull Force | 80 lb. |
Height (cm) | 2.29 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 11.94 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1225 |
Please note that the item you have bought is a 115V.