-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Marker |
---|---|
Background Color | Green |
Height | 2" |
Legend Color | White |
Marker Attachment Style | Self-Adhesive |
---|---|
Markers per Card | 25 |
Material | B-736 Self-Sticking Plastic Film |
Width | 12" |
Height (cm) | 5.21 |
---|---|
Length (cm) | 9.53 |
Width (cm) | 9.4 |
HS Code | 3919905060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.12 |
Please note that the item you have bought is a 115V.