Sign In

BRADY 73890 Pipe Marker Filtered Water 2 In.h

In Stock
Item: AF3TFH
Model: 73890
Cross Ref: 8CRP0

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$55.01 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Pipe Marker
Background Color Green
Height 2"
Legend Color White
Marker Attachment Style Self-Adhesive
Markers per Card 25
Material B-736 Self-Sticking Plastic Film
Width 12"

Shipping Information

Height (cm) 5.21
Length (cm) 9.53
Width (cm) 9.4
HS Code 3919905060
Country Of Origin US
Weight (kg) 0.12

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree