BRADY 7287PLS Chemical Label Polyester 2 Inch H - Pack Of 25

Model: 7287PLS
Item: AF4VBE
Cross Ref: 9LCP1
In Stock

£21.48

Payment Methods

Product Specifications:

Item Chemical Label
Height 2"
Legend/Background Color Green, Red, Black/White, Yellow
Material Polyester
Width 2-7/8"

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm) 1.27
Ship length (cm) 7.62
Ship width (cm) 5.08
HS code 4911998000
Country of Origin US