-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Marker |
---|---|
Background Color | Green |
Fits Pipe O.D. | 3/4" to 2-3/8" |
Height | 1.125" |
Legend Color | White |
Marker Attachment Style | Self-Adhesive |
---|---|
Markers per Card | 4 |
Material | Pressure Sensitive Vinyl |
Width | 7" |
Height (cm) | 6.22 |
---|---|
Length (cm) | 1.52 |
Width (cm) | 37.47 |
HS Code | 3919905060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.