-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Marker |
---|---|
Background Color | Green |
Fits Pipe O.D. | 8" and Larger |
Height | 4" |
Legend Color | White |
Marker Attachment Style | Self-Adhesive |
---|---|
Markers per Card | 1 |
Material | Pressure Sensitive Vinyl |
Width | 24" |
Height (cm) | 0.2 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 60.96 |
HS Code | 3919905060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.