-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Power Cord Lockout |
---|---|
Color | Red |
Fits | Any Two or Three Prong Plug |
Max. Number of Padlocks | 9/16" |
---|---|
Overall Dimensions | 1-3/4"H x 1-1/16"W x 3/4"D |
Height (cm) | 2.54 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 10.16 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.