-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Marker |
---|---|
Background Color | Yellow |
Fits Pipe O.D. | 3/4 to 2-1/2" |
Height | 9" |
IIAR Abbreviation | (Blank) |
Legend Color | Black, White, Orange, Sky Blue, Red |
---|---|
Material | PVF Over-Laminated Polyester |
Physical State | Liquid/Vapor |
Width | 8" |
Height (cm) | 1.78 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 20.45 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.