-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Marker |
---|---|
Background Color | Yellow |
Fits Pipe O.D. | 8" and Larger |
Legend Color | Black |
Marker Attachment Style | Strap-On |
---|---|
Markers per Card | 1 |
Material | Polyester Over Laminate On Fiberglass Plastic Carrier |
Height (cm) | 10.8 |
---|---|
Length (cm) | 1.27 |
Width (cm) | 81.28 |
HS Code | 4911998000 |
---|---|
Weight (kg) | 0.54 |
Please note that the item you have bought is a 115V.