BRADY 4348-D Pipe Marker Medium Pressure Steam

Model: 4348-D
Item: AF8CRW
Cross Ref: 24VJ92
In Stock

£15.89

Payment Methods

Product Specifications:

Item Pipe Marker
Background Color Green
Fits Pipe O.D. 4 to 6"
Legend Color White
Marker Attachment Style Snap-On
Markers per Card 1
Material Coiled Printed Plastic Sheet

Shipping Info:

Ship weight (kg) 0.17
Ship height (cm) 6.99
Ship length (cm) 6.99
Ship width (cm) 30.48
HS code 4911990000