BRADY 4311-F Pipe Marker Chlorine Gas Br 6 To 7-7/8 In

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£23.95 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Nov 5
  • Model: 4311-F

  • Item: AE4LCU

  • Cross Ref: 5LGA0

Product Specifications:

ItemPipe Marker
Background ColorBrown
Fits Pipe O.D.6" to 7-7/8"
Height8"
Legend ColorWhite
Marker Attachment StyleStrap-On
Markers per Card1
MaterialCoiled Printed Plastic Sheet
Width8"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)30.48
Ship width (cm)20.32
HS code3926909980
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes