BRADY 4172-H Pipe Marker Deionized Water Return 10 To 15
  • Model: 4172-H
  • Item: AF4YQB
  • Cross: 9PYV5

BRADYBRADY
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BRADY 4172-H Pipe Marker Deionized Water Return 10 To 15 | AF4YQB 9PYV5
Hover to zoom
In Stock
£31.96 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPipe Marker
    Background ColorGreen
    Fits Pipe O.D.10 to 15"
    Legend ColorWhite
    Marker Attachment StyleStrap-On
    MaterialPrinted Plastic Sheet

    Shipping Info:

    Ship weight (kg) 0.19
    Ship height (cm)38.1
    Ship length (cm)38.1
    Ship width (cm)81.28
    HS code3926909980
    Country of OriginUS