-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Marker |
---|---|
Background Color | Green |
Fits Pipe O.D. | 2-1/2 to 3-7/8" |
Legend Color | White |
---|---|
Marker Attachment Style | Snap-On |
Material | Coiled Printed Plastic Sheet |
Height (cm) | 5.46 |
---|---|
Length (cm) | 5.72 |
Width (cm) | 30.1 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.11 |
Please note that the item you have bought is a 115V.