-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Marker |
---|---|
Background Color | Green |
Fits Pipe O.D. | 8" to 9-7/8" |
Height | 10" |
Legend Color | White |
Marker Attachment Style | Strap-On |
---|---|
Markers per Card | 1 |
Material | Printed Plastic Sheet |
Width | 10" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 25.4 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.